Zoro Homepage
This item is Discontinued.
Rittal Enclosure, 8.30 in D, Hinged WM202008N6

Enclosure, 8.30 in D, Hinged (Discontinued)

  • Mfr # WM202008N6
  • Zoro # G2284667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM202008N6
Zoro #
G2284667
UPC #
639889832008
Country of Origin
Unknown

Dimensions

Usable Opening Depth
7.22 in
Depth
8.30 in
Width
19.70 in
Height
19.70 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Standards
UL Listed, cUL
Material
316L Stainless Steel
Gasket
Polyurethane
NEMA Rating
3R, 4X, 12
Includes
Interior Mounting Panel, Accessory Hardware Bag
Knockouts / No Knockouts
No Knockouts
Basic Material
Metallic
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Series
WM
IP Rating
66
Metal Gauge
16

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 8.30 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 19.70 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 7.22 in, Width 19.70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.