This item is Discontinued.

Leviton 20A Isolated Ground Locking Receptacle 2P 3W 480Vac 2340

20A Isolated Ground Locking Receptacle 2P 3W 480Vac (Discontinued)

  • Mfr # 2340
  • Zoro # G2285446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2340
Zoro #
G2285446
UPC #
078477044940
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Configuration
L8-20R
Voltage
480V AC
Amps
20
Color
Black
Number of Poles
2
Number of Wires
3
Phase
1
Shrouded / Non-Shrouded
Non-Shrouded
Wiring Style
Standard
IP Rating
67
Grade
Industrial
HP
3.0
Standards
UL/CSA/NOM/NEMA WD-1 and WD-6/ANSI C-73
NEMA Rating
6
Special Features
With Isolated Ground
Material
Nylon
Mounting Type
Flush Mount
Housing Material
Nylon

Description

Locking Receptacle, Housing Material Nylon, Number of Poles 2, Number of Wires 3, Phase 1, Wiring Style Standard, Grade Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.