Shelving Standard, Steel

  • Mfr # 2HFT5

  • Zoro # G2285647


product price:  $31.39
/ea

Key Features

Material
Steel
Overall Height
48 in
Overall Depth
1/2 in
Overall Width
7/8 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HFT5
Zoro #
G2285647
UPC #
190735444702
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Depth
1/2 in
Overall Width
7/8 in
Depth
5/8"
Width
7/8"
Height
48"

Details

Material
Steel
Gauge
12 ga
Finish
Zinc-Plated
Color
Silver
Item
Single Slotted Standard
Used with Display Type
Surface Mount Slotted Standards
For Display Type
Surface Mount Slotted Standards
Slotted Standard Format
Single

Description

Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 7/8 in, Gauge 12 ga, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.