Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0748A.38.10
Zoro #
G2286952
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size - Data Cable
24 AWG
Conductor Size
24 AWG
Details
Item
Multiconductor
Number of Conductors
25
Jacket Material
PVC
Application
Ideal for Computers and Data Transmission
Standards
FT4, 2464
Temp. Range
-4 Degrees to 176 Degrees F
Jacket Material - Wire and Cable
PVC
Description
Multiconductor, Jacket Material PVC, Number of Conductors 25, Application Ideal for Computers and Data Transmission, Standards FT4, 2464
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.