This item is Discontinued.

Square D Load Center, 30 Spaces, 200, 120/240VAC, Main Lug, Convertible, 1 Phase HOM30L200RB

Load Center, 30 Spaces, 200, 120/240VAC, Main Lug, Convertible, 1 Phase (Discontinued)

  • Mfr # HOM30L200RB
  • Zoro # G2287004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM30L200RB
Zoro #
G2287004
UPC #
785901061281
Country of Origin
United States

Dimensions

Height
33-3/4"
Width
14-3/4"
Depth
4-1/2"

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug, Convertible
Number of Spaces
30
Amps
200
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
10kA
Recommended Surface Cover
Included
Enclosure Material
Welded Galvannealed Steel
Enclosure NEMA Rating
3R
Bus Material
Tin Plated Aluminum
Standards
UL Listed File E-6294, Federal Specification W-P-115c as Type 1 Class 2
Max. No. of Tandem Breakers
0
Recommended Ground Bar Kit
Included
Circuit Breaker Type
HOM

Description

Load Center, Number of Spaces 30, Amps 200, Voltage 120/240VAC, Circuit Breaker Type HOM, Main Circuit Breaker or Main Lug Main Lug, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Height 33-3/4 In., Width 14-3/4 In., Depth 4-1/2 In., Bus Material Tin Plated Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit Included, Recommended Surface Cover Included, Enclosure Material Welded Galvannealed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.