Outdoor Bench, 72 in. L, 36 in. H, Brown

  • Mfr # 922-S6-BROWN

  • Zoro # G2287069


product price:  $1,679.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
BROWN
Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
922-S6-BROWN
Zoro #
G2287069
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Overall Length
72 in
Seat Depth
15 in
Seat Height
18 1/8 in
Back Material Thickness
7 ga
Seat Material Thickness
11 ga

Details

Color
BROWN
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Brown
Item
Outdoor Bench
Surface Material
Thermoplastic Coated Metal
Mounting
Portable
Includes
Hardware
Load Rating (Lb.)
300 lb
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Weight Capacity
300 lb
Series
Savannah
Shape
Straight
Includes Back
Yes
Number of Arms
2
Seat Color
Brown
Surface Texture
Plank
Back Structural Material
Steel
Seat Structural Material
Steel
Edge Style
Rounded
Back Coating/Finish
Thermoplastic Coating
Seat Coating/Finish
Thermoplastic Coated
Support Style
Leg
Back Color
Brown
Number of Supports
2
Includes Mounting Hardware
No

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Brown, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Brown, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.