Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398

  • Mfr # 398

  • Zoro # G2287144


product price:  $9.19
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
Metric Tape Length
55 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398
Zoro #
G2287144
UPC #
742366999757
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
11.0 mil
Duct Tape Width
48 mm
Tape Thickness
11 mil

Details

Item
Duct Tape
Tape Color
Silver
Material
Polyethylene Coated Cloth
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
398
Duct Tape Type
Duct Tape
Adhesion Strength
80 oz/in
Standards
UL 723, UL Listed
Performance Temp.
40 Degrees to 200 Degrees F
Tape Tensile Strength
26 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Environment
Indoor/Outdoor
Duty Rating
Standard Duty
Tape Backing Construction
Cloth
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Duct Tape
Temperature Range
40 Degrees to 200 Degrees F
Tape Brand
Nashua
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Adhesion to Steel
80 oz/in
Tape Type
Duct and Repair Tape
Minimum Tape Performance Temperature
40 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
UL Listed
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 80 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 398, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.