File Box, Corrugated Fiberboard, 12 in W, 15 in D, 10 in H, Lift-Off Locking Lid Closure

  • Mfr # 0083601

  • Zoro # G2287363


product price:  $95.19
/pk 12, $7.93/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
10 in
Closure
Lift-Off Locking Lid
Width
12 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0083601
Zoro #
G2287363
UPC #
043859512805
Country of Origin
Canada

Dimensions

File Size
Letter
Height
10 in
Width
12 in
Depth
15 in
Overall Height
10 in
Overall Width
12 in
Overall Depth
15 in

Details

Item
File Box
Closure
Lift-Off Locking Lid
Color
Blue, White
Material
Corrugated Fiberboard
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Stacking Capacity
850 lb
Lid Closure Style
Lift-Off Locking Lid
Includes Carrying Handle
Carrying Handle Included

Description

File Box, File Size Letter, Height 10 in, Width 12 in, Depth 15 in, Stacking Capacity 850 lb, Color Blue, White, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.