Zoro Homepage
This item is Discontinued.
Norton Abrasives Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 66253038892

Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (Discontinued)

  • Mfr # 66253038892
  • Zoro # G2290251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253038892
Zoro #
G2290251
UPC #
662530388920
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
8 in
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Diameter
8 in
Connector Size
1 1/4 in
Overall Thickness
1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Blue
Series
32AA
Specification
32AA46-IVTR
Max. RPM
3600
Application
For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Gritt
46
Maximum Operating Speed
3,600 RPM
Wheel Type
Toolroom
Primary Material Applicationn
Stainless Steel
Connector Type
Unthreaded Hole

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 1/2 in, Primary Material Applicationn Stainless Steel, Specification 32AA46-IVTR, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 32AA, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.