TARN-X PRO Tarnish Remover, 5 gal. Pail

  • Mfr # G-TX-5

  • Zoro # G2291317


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Cleaner Container Type
Pail
Cleaner Form
Liquid
Contains
Sulfamic Acid, Thiourea
Recommended Dilution
Ready to Use
Effective to Remove
No Efficacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-TX-5
Zoro #
G2291317
UPC #
078291169058
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Tarnish Remover
Cleaner Container Type
Pail
Cleaner Form
Liquid
Contains
Sulfamic Acid, Thiourea
Recommended Dilution
Ready to Use
Effective to Remove
No Efficacy
Container Type
Bucket
Includes Chemical
None
Fragrance
Unscented
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
For Use On
Silver, Platinum, Copper, Gold
Primary Chemical
None
Degreaser Container Type
Pail
Sub-Category
Metal
Item - Metal Polish and Stone Care
Tarnish Remover
VOC Content
0%
Standards
DSL, TSCA
Surfaces for Use On
Gold, Platinum, Silver
Rinse Required
Yes
Maximum Effective Temperature
100 Degrees F
Maximum Drying Time
2 min
Biodegradable
No
Nonflammable
No
pH Level
1
pH Value
Acidic
Minimum Effective Temperature
35 Degrees F
Minimum Drying Time
0 min

Description

Tarnish Remover, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Ready to Use, Standards DSL, TSCA, Surfaces for Use On Gold, Platinum, Silver, Maximum Drying Time 2 min, Maximum Effective Temperature 100 Degrees F, Minimum Drying Time 0 min, Minimum Effective Temperature 35 Degrees F, Fragrance Unscented, pH Level 1, pH Value Acidic, Recommended Dilution Ready to Use, VOC Content 0 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.