Ammonia Pipe Marker, IIAR, 8In and Above, 90474

  • Mfr # 90474

  • Zoro # G2291390


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90474
Zoro #
G2291390
UPC #
754473904746
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Red
Language
English
Adhesive
Yes
Physical State
Liquid/Vapor
IIAR Abbreviation
(Blank)
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Pressure Level
High
IIAR System Abbreviation
(Blank)
NFPA 99, CGA C-9
No
Pipe Marker Legend
Ammonia
Water Resistant
No
UV Resistant
No
Finish
Glossy
IIAR Phase
LIQ/VAP
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black, Blue, Orange, Red, White
Humidity Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
IIAR Pressure Level
High
Pipe Marker Material
Plastic
Minimum Pipe O.D.
8 in
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Orange, Red, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ/VAP, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.