This item is Discontinued.

Vestil Wash Bottle, Wide, Red, Polypropylene BTL-WW-32R

Wash Bottle, Wide, Red, Polypropylene (Discontinued)

  • Mfr # BTL-WW-32R
  • Zoro # G2291606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTL-WW-32R
Zoro #
G2291606
UPC #
691215059565
Country of Origin
China

Details

Item
Wash Bottle
Capacity
32 oz.
Color
Clear
Labware Body Color
Clear
Mouth
Wide
Bottle Material
LDPE
Labware Clarity
Translucent
Cap Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Opacity
Translucent
Labware Capacity - English
32 oz
Labware Closure Color
Red
Cap Color
Red

Description

Wash Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.