Quick Connect Filter, 0.8 gpm, 0.5 Micron, 2-3/8" O.D., 8 7/8 in H

  • Mfr # 5618044

  • Zoro # G2291983


product price:  $95.29
/ea
Free Shipping & Returns

Key Features

Application
Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration for Drinking Water and Hydration, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making, Water Filtration in the Bathroom for Drinking and Brushing Teeth
Flow Rate
0.8 gpm
For Use With
Under Sink Dedicated Faucet Water Filter
Height
8 7/8 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5618044
Zoro #
G2291983
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8 7/8 in
Outside Dia.
2-3/8"
Diameter
2 3/8 in
Overall Height
11 5/8 in
Connection Size
1/4 in

Details

Application
Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration for Drinking Water and Hydration, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making, Water Filtration in the Bathroom for Drinking and Brushing Teeth
Flow Rate
0.8 gpm
For Use With
Under Sink Dedicated Faucet Water Filter
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
750 gal
Material
Carbon Block (Filter Media)
Reduces
Cyst, Lead, Mercury, Particulates, Volatile Organic Compounds (VOCs)
Filter Reduces
Cyst, Lead, Rust
Fits Brand
Aqua-Pure
Item
Quick Connect Filter
Micron Rating
0.5 micron
Filter Flow Rate
0.75 gpm
Series
Aqua-Pure
Standards
NSF
Filter Media
Carbon
Type
Cold Water
Compatible Mfr. Model Number
AP EASY COMPLETE
Minimum Temperature
40 Degrees F
Minimum Pressure
25 psi
Shell Material
Carbon
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Under Sink Dedicated Faucet Water Filter, Reduces Chlorine Odor, Chlorine Taste, Cyst, Lead, Mercury, Particulates, Volatile Organic Compounds, Micron Rating 0.5 micron, Flow Rate 0.8 gpm, Diameter 2 3/8 in, Overall Height 11 5/8 in, Service Life 750 gal, Filter Media Activated Carbon, Maximum Temperature 100 Degrees F, Application Bottle Water Alternatives, Under Sink Filtration, Drinking Water, Pets, Refrigerator Dispensing And Ice Machines

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.