General Purpose Dolly, 2000 lb.

  • Mfr # 2TUN9

  • Zoro # G2292062


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Load Capacity
2,000 lb
Assembled
No
Platform Length
42 in
Deck LxWxH
42 in x 24 in x 9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TUN9
Zoro #
G2292062
UPC #
190735452455
Country of Origin
China

Dimensions

Platform Length
42 in
Deck LxWxH
42 in x 24 in x 9 1/4 in
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Platform Height
9 in
Platform Width
24 in
Overall Width
24 in
Overall Length
42 in
Overall Height
9 1/4 in
Deck Height
9 1/4 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Overall LxWxH
42 in x 24 in x 9 1/4 in
Deck Width
24 in
Deck Length
42 in
Caster Width
2 in

Details

Color
Silver
Load Capacity
2,000 lb
Item
Open-Deck Aluminum General Purpose Dolly
Assembled
No
Caster Wheel Type
Solid
Platform Material
Aluminum
Platform Style
Channel Deck
Number of Caster Wheels
4
Caster Wheel Material
Nylon Fiber
Weight
31 lb
Non-Marking Casters/Wheels
No
Caster Wheel Bearings
Ball Bearing
Caster Wheel/Tread Material
Nylon
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
End Style
Flush
Includes Tow Eye
Without Towing Eye
Caster Wheel Type/Material
Solid Nylon
Wheel Type/Material
Tread on Core Nylon
Brake Type
No Caster Brake
Lip Type
Flush
Deck Surface
Smooth
Caster Mounting Type
Plate
Frame Material
Aluminum
Deck Material
Aluminum
Deck Style
Open
Caster/Wheel Configuration
(4) Swivel
Connectable Ends
No
Caster Type
Phenolic

Description

General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 42 in, Deck Width 24 in, Deck Height 9 in, Deck Material Aluminum, Deck Surface Smooth, Deck Style Open, Color Silver, End Style Flush, Frame Material Aluminum, Lip Type Flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.