Photoelectric Control Recep, w/Bracket
Mfr # 2224
Zoro # G2292105
product price:Â $12.49
/eaKey Features
For Use With
TORK Turn Lock Photocontrols
Description/Special Features
(3) Color-coded 12 in long 14 AWG Leads, Mounts on 1/2 in Conduit or Wall Using Supplied Mounting Bracket
Overall Height
1.53 in
Amps
15 A
Includes
(3) 12 in Leads, Pole-Mounting Bracket, Mounting Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2224
Zoro #
G2292105
UPC #
786261610263
Country of Origin
China
Dimensions
Overall Height
1.53 in
Outside Dia.
2.57 in
Outside Diameter
2.57 in
Details
Item
Photocontrol Receptacle
For Use With
TORK Turn Lock Photocontrols
Description/Special Features
(3) Color-coded 12 in long 14 AWG Leads, Mounts on 1/2 in Conduit or Wall Using Supplied Mounting Bracket
Amps
15 A
Includes
(3) 12 in Leads, Pole-Mounting Bracket, Mounting Screw
Voltage
120 to 480V AC
Standards
California Title 24 Compliant
Compatible Product Type
Photocontrols
Product Type
Locking Type Receptacle
Compatible with Brand
Tork
Current
15 A
Output Voltage - Minimum
120 V AC
Output Voltage - Maximum
480 V AC
Features
Color-Coded 14 AWG Leads, Mounts on 1/2 in Conduit or Wall
Description
Photocontrol Receptacle, For Use With TORK Turn Lock Photocontrols, Outside Dia. 2.57 in, Overall Height 1.53 in, Voltage 120 to 480V AC, Amps 15 A, Description/Special Features (3) Color-coded 12 in long 14 AWG Leads, Mounts on 1/2 in Conduit or Wall Using Supplied Mounting Bracket, Includes (3) 12 in Leads, Pole-Mounting Bracket, Mounting Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.