This item is Discontinued.

Zoro Select 3/4" to 2-11/16" Split Taper Bushed Bore 2 Groove 8.95 in OD 1A070

This item is Discontinued.

Zoro Select

3/4" to 2-11/16" Split Taper Bushed Bore 2 Groove 8.95 in OD (Discontinued)

Mfr # 1A070
Zoro # G2295912
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A070
Zoro #
G2295912
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
8.95 in
Fits Shaft Dia.
3/4 in to 2-11/16 in
5L, B, or BX Belt Pitch Dia.
8.6 in
4L, A, or AX Belt Pitch Dia.
8.2 in
A Pitch Diameter
8.2 in
B Pitch Diameter
8.6 in
4L Pitch Diameter
8.2 in
Pitch Diameter
8.2 in, 8.6 in
Outside Diameter
8.95 in
For Bushing Size
Q1
BX Pitch Diameter
8.6 in
Pitch Diameter for V-Belt Section
4L: 8.2 in / 5L: 8.6 in / A: 8.2 in / B: 8.6 in
AX Pitch Diameter
8.2 in
5L Pitch Diameter
8.6 in
For Belt Trade Size
4L, 5L, A, AX, B, BX

Details

Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
Q1
Pulley Bore Type
Split Taper Bushed Bore
Construction
web
Item
Standard V-Belt Pulley
Set Screw Included
No
Belt Section and Type (combined)
4L Classical, 4L Cogged, 5L Banded, 5L Classical, 5L Cogged, A Banded, A Classical, A Cogged, AX Banded, AX Classical, AX Cogged, B Banded, B Classical, B Cogged, BX Banded, BX Classical, BX Cogged
For V-Belt Type
Banded, Classical, Cogged
Material Fabrication
Cast
For Belt Family
Classical, Classical Cogged, Fractional Horsepower
Material
Cast Iron
For Bushing Type
Split Taper
Bore Type
Bushed
For Belt Section (broad, with similar types)
4L, A, or AX, 5L, B, or BX
Pulley Construction
Webbed

Description

V-Belt Pulley, 4L Pitch Diameter 8.2 in, 5L Pitch Diameter 8.6 in, A Pitch Diameter 8.2 in, B Pitch Diameter 8.6 in, AX Pitch Diameter 8.2 in, BX Pitch Diameter 8.6 in, For Bushing Type Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size Q1, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Outside Diameter 8.95 in, Pitch Diameter 8.2 in, 8.6 in, Number of Grooves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.