Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG3

  • Zoro # G2297617


product price:  $89.59
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BG3
Zoro #
G2297617
UPC #
785901354703
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
72 mm
Mounting Diameter
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Chrome Plated Metal
Key Removal
Center
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Includes
Key
Key Number
455
Switch Operation @ Position A
XOOX
Switch Operation @ Position B
OXOX
Switch Operation @ Position C
OXXO
IP Rating
IP66, IP67, IP69, IP69K
Series
XB4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
LROS (Lloyds register of shipping) || GL || UL Listed || BV || DNV || CSA
Protective Treatment
TH
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Position Information
3 positions +/- 45°
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Device Short Name
ZB4
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for key selector switch
Type Of Keylock
key 455
Overvoltage Category
class I IEC 60536
Ik Degree Of Protection
IK06 with keyhole cover ZBGP conforming to IEC 50102
Operator Profile
black key switch
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Key Withdrawal Position
center
Mechanical Durability
1000000 cycles
Operator Illumination
Non-Illuminated
Includes Operator Key
Key Included
Number of Positions
3
Operator Head Type
Keyed
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Color
Black
Key Removal Position
Center

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 455, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.