Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Arc Abrasives Sanding Belt, 1/2" W, 24" L, Non-Woven, Aluminum Oxide, Coarse, BROWN 630050241

Sanding Belt, 1/2" W, 24" L, Non-Woven, Aluminum Oxide, Coarse, BROWN (Discontinued)

  • Mfr # 630050241
  • Zoro # G2298055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630050241
Zoro #
G2298055
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1/2"
Length
24"

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Color
BROWN

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grade Coarse, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.