This item is Discontinued.

Zoro Select Lock Nut, 2-56, Nylon, Natural, 250 PK 0700256LN

Lock Nut, 2-56, Nylon, Natural, 250 PK (Discontinued)

  • Mfr # 0700256LN
  • Zoro # G2298064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0700256LN
Zoro #
G2298064
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2-56

Details

Item
Lock Nut
Material
Nylon
Finish
Natural
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Fastener Thread Direction
Right Hand
Basic Material
Nylon

Description

Lock Nut, Finish Natural, Material Nylon, Thread Size 2-56, System of Measurement Inch, Thread Direction Right Hand, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.