Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YPF7
Zoro #
G2298423
UPC #
-
Country of Origin
China
Dimensions
Dimension B
8-9/16"
Diameter
5/8 in
Hook Reach Length
8 9/16 in
Details
Item
J Hook
Material
Alloy Steel
Hook Attachment Type
Eye, Offset
Working Load Limit
1600 lb
Hook Opening
3 17/32 in
Finish
Natural
Color
Natural
Attachment Type
Eye
Standards
Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Description
J Hook, Working Load Limit 1600 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.