This item is Discontinued.

Garmin Black Carrying Case, Leather, 3.1 In L 010-10723-02

Black Carrying Case, Leather, 3.1 In L (Discontinued)

  • Mfr # 010-10723-02
  • Zoro # G2298807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010-10723-02
Zoro #
G2298807
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4"
Width
3"

Details

Item
GPS Case
Fits
Garmin GPS Handheld Units
Color
Black
Includes
Soft Interior to protect from scratches
Material
Leather

Description

GPS Case, Fits Garmin GPS Handheld Units, Color Black, Material Leather, Length 4 in, Width 3 in, Includes Soft Interior to protect from scratches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.