Hook, Steel, Silver, 3-1/2 x 2

  • Mfr # HK25C

  • Zoro # G2298978


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Material
Steel
Overall Height
3 7/16 in
Overall Depth
2 in
Overall Width
7/16 in
Shelf Capacity
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK25C
Zoro #
G2298978
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 7/16 in
Overall Depth
2 in
Overall Width
7/16 in
Depth
2"
Width
3-1/2"
Height
3-7/16"

Details

Material
Steel
Shelf Capacity
5 lb
Finish
Chrome
Color
Silver
For Use With
Metro Super Erecta Shelves or Metro Smartwall G3 Productivity System
Item
Hook
Includes
(1) Large Hook
Finish - Shelving and Racks
Chrome Plated
Load Capacity
5 lb
Compatible Product Type
Super Erecta Shelving

Description

Hook, Overall Height 3 7/16 in, Overall Width 7/16 in, 5 lb Load Capacity, Steel, Silver, Chrome, Super Erecta Shelving Compatible Product Type, (1) Large Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.