Beard Cover, Polypropylene, Latex-Free, Universal Fit, White, 100PK
Mfr # 1TTV4
Zoro # G2299351
product price:Â $7.29
/pk 100, $0.07/eaKey Features
Color
White
Diameter
18 in
Material
Polypropylene
Size
Universal
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TTV4
Zoro #
G2299351
UPC #
190735051467
Country of Origin
China
Dimensions
Diameter
18 in
Size
Universal
Hair and Beard Nets Size
Universal
Named Size
Universal
Details
Item
Beard Cover
Color
White
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Package Type
Bag
Contains Latex
No
Hair and Beard Nets Item
Beard Cover
Metal Detectable
No
Fabric Weight
0.3 oz/sq yd
Attachment Style
Head Strap
Packaging
Bag
Garment Style
Beard Cover
Seam Style
Serged
Protection Type
Liquid & Particulate
Product Type
Beard Cover
Description
Beard Cover, Anti-Static No, Aperture Size Not Applicable, Attachment Style Head Strap, Color White, Denier Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size Universal, Packaging Bag, Product Type Beard Cover, Seam Style Serged, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.