Outdoor Bench, 72 in. L, 36 in. H, Burgundy

  • Mfr # 922-S6-BURGUNDY

  • Zoro # G2300597


product price:  $1,679.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Burgundy
Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
922-S6-BURGUNDY
Zoro #
G2300597
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Length
72 in
Height
36 in
Seat Height
18 1/8 in
Overall Length
72 in
Seat Depth
15 in
Seat Material Thickness
11 ga
Back Material Thickness
7 ga

Details

Color
Burgundy
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Burgundy
Item
Outdoor Bench
Includes
Hardware
Surface Material
Thermoplastic Coated Metal
Load Rating (Lb.)
300 lb
Mounting
Portable
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Weight Capacity
300 lb
Shape
Straight
Series
Savannah
Number of Arms
2
Back Coating/Finish
Thermoplastic Coating
Seat Structural Material
Steel
Edge Style
Rounded
Includes Back
Yes
Support Style
Leg
Seat Color
Burgundy
Includes Mounting Hardware
No
Surface Texture
Plank
Back Color
Burgundy
Number of Supports
2
Seat Coating/Finish
Thermoplastic Coated
Back Structural Material
Steel

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Burgundy, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Burgundy, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.