Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow

  • Mfr # EE1603NFX3

  • Zoro # G2300980


product price:  $22.35
/ea

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Overall Width
3 in
Vertical Hitch Capacity
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE1603NFX3
Zoro #
G2300980
UPC #
697886141585
Country of Origin
United States

Dimensions

Sling Length
3 ft
Overall Width
3 in
Eye Length
11 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
3,600 lb
Choker Hitch Capacity
2,900 lb
Color
Yellow
Basket Hitch Capacity
7,200 lb
End Type
Flat Eye
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Temp. Range
-60 Degrees to 200 Degrees F
Web Grade
Light-Duty
Yarn Coating
Latex
Minimum Operating Temperature
-60 Degrees F
Tag Attachment Type
Partially Sewn
Reinforcement Properties
Abrasion-Resistant Treatment
Tag Features
None
Visual Indicators
None
Resistance Properties
Abrasion-Resistant
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,600 lb, Choker Hitch Capacity 2,900 lb, Basket Hitch Capacity 7,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.