This item is Discontinued.

Otc Front Hub Puller, Screw Size 1 1/8-7 6290

Front Hub Puller, Screw Size 1 1/8-7 (Discontinued)

  • Mfr # 6290
  • Zoro # G2301783
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6290
Zoro #
G2301783
UPC #
-
Country of Origin
United States

Dimensions

Screw Width
7
Screw Size
1 1/8-7

Details

Item
Front Hub Puller
Application
Services Most 1/2, 3/4-, And 1-ton Gm 1988-2000 Trucks, 1994-2000 Dodge Rams, 1997- 2000 Fords, And 1985-2001 Jeep Cherokees
Min. Spread (In.)
5-1/2
Max. Spread (In.)
8
Function
Removes Front Hub Assembly

Description

Front Hub Puller, Application Services Most 1/2, 3/4-, And 1-ton Gm 1988-2000 Trucks, 1994-2000 Dodge Rams, 1997- 2000 Fords, And 1985-2001 Jeep Cherokees, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.