This item is Discontinued.

Blue Magic Epoxy Coating, Dark Gray, 16 oz. 9016

Epoxy Coating, Dark Gray, 16 oz. (Discontinued)

  • Mfr # 9016
  • Zoro # G2302221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9016
Zoro #
G2302221
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
16 oz

Details

Item
Epoxy Coating
Color
Dark Gray
Includes
Epoxy and Hardener
Temp. Range (F)
500
Application
For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Mixing Ratio
1 to 1
Shear Strength (PSI)
740
Full Cure
1 Hour
Begins to Harden
5 Minutes

Description

Epoxy Coating, Color Dark Gray, 16 oz. Container Size, Mixing Ratio 1 to 1, Temp. Range 500 F, Application Time Varies by Temperature, Full Cure 24 Hour, Shear Strength 740 PSI, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations, Includes Epoxy and Hardener

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.