Safety Cutter, 6 1/2 in Length, Oval Handle, Rubberized Grip, Steel Blade, Yellow/Black

  • Mfr # KCJ-XC-20Y

  • Zoro # G2302666


product price:  $9.29
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-XC-20Y
Zoro #
G2302666
UPC #
858461001100
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Thickness
0.25 in
Overall Width
1 1/2 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
Application
Multipurpose
Blade Change
Push Button
Features
Metal Tape Splitter at End of Handle, Replaceable Head
Tether Capable
Tether Ready
Disposable
No
Stores
No Storage
Left/Right Hand
Right Handed
Number of Blades Included
1
Position
1
Blade Operation
Fixed Blade
Metal Detectable
No
Handle Color
Yellow
NSF Certified
No
Number of Cutting Edges
2
Tether Style
Tether Ready
Blade Projection
1 3/8 in
Grip Type
Rubberized
Blade Type Included
Recessed
Hook Cutter Features
Includes Tape Splitter
Number of Cutting Sides
2
Blade Edge Type
Straight
For Cutting Banding
Yes
Antimicrobial
No
For Cutting Stretch Film
Yes
For Cutting Tape
Yes
Handle Style
Oval
For Cutting Cardboard
Yes
Series
Klever XChange
Includes Tape Splitter
Yes
Tether Ready
Yes
For Cutting Foam
No
Other Material Applications
Film
Blade Change Method
Button
Includes Pocket Clip
No
Number of Blades Stored
0
Replaceable Blade
Yes
Blade Positions
1
Hand Orientation
Right Handed

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/8 in, Blade Type Included Recessed, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.