Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Framing Nails, -, Brite US32, 30 Degrees, 5000 PK 650237

Framing Nails, -, Brite US32, 30 Degrees, 5000 PK (Discontinued)

  • Mfr # 650237
  • Zoro # G2302921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650237
Zoro #
G2302921
UPC #
759501108479
Country of Origin
China

Details

Item
Framing Nails
Finish
Brite US32
Collation Angle
30 Degrees
Collation Type
Tape
Material
Low Carbon Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
For Use With
Mfr. No. 501000, 902600, 900420, 902204
Stick Quantity
37

Description

Framing Nails, Gauge -, Material Low Carbon Steel, Finish Brite US32, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , For Use With Mfr. No. 501000, 902600, 900420, 902204, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.