Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Low Pressure Compound Gauge, -30 to 0 to 30 In. H2O/In. H2O, 1/4" MNPT, Steel, Black LP2507420

Low Pressure Compound Gauge, -30 to 0 to 30 In. H2O/In. H2O, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507420
  • Zoro # G2303752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507420
Zoro #
G2303752
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Connection Location
Back
Item
Low Pressure Compound Gauge
Gauge Application
Low Pressure
Range
30" H2O Vac to 30" H2O
Accuracy
+/-1.5%
Gauge Primary Range Values
-30 to 0 to 30
Gauge Primary Range Units
In. H2O/In. H2O
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Pressure and Vacuum Gauge Type
Compound Gauge
Gauge Special Options
Diaphragm
Gauge Accuracy
+/-1.50%
Gauge Case Material
Steel
Liquid Filled
No
Gauge Lens Material
Polycarbonate
Series
LP2507
Calibration Certificate Included
No
Smallest Graduation
1" H2O
Operating Temp. Range
-40 Degrees to 160 Degrees F
Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
1
Basic Gauge Lens Material
Plastic
Gauge Case Color
Black
Graduations
1" H2O
Basic Gauge Socket Material
Brass
Basic Gauge Wetted Parts
Brass / Copper
Gauge Connection Location
Back
Basic Gauge Sensor Material
Copper
Gauge Sensor Material
Beryllium Copper
Socket Material
Brass
Lens Material
Polycarbonate

Description

Low Pressure Compound Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.