Pipe Marker, Engine Oil, Y, 3/4 to1-3/8 In

  • Mfr # 4180-A

  • Zoro # G2304228


product price:  $4.89
/ea

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4180-A
Zoro #
G2304228
UPC #
754473513481
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Engine Oil
Material
Plastic
Legend Color
Black
Marker Attachment Style
Snap-On
Fits Pipe O.D.
3/4 to 1 3/8 in
Legend Alpha Range
D to F
Language
English
Pipe Marker Subject Matter
Oils
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Humidity Resistant
No
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
ISO 14726
No
Maximum Pipe O.D.
1 3/8 in
Maximum Service Temperature
140 Degrees F
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Water Resistant
No
Weather Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Number of Pipe Markers
1
Pipe Marker Package Type
Each
UV Resistant
No
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Legend
Engine Oil

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Engine Oil, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.