Sorbent Roll, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # L90781

  • Zoro # G2305125


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
36 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L90781
Zoro #
G2305125
UPC #
041788907815
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Roll Width
30 in
Roll Length
150 ft
Perforated Size
Not Perforated

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
36 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Not Perforated
Volume Absorbed Range
30 to 39 gal
Volume Absorbed Per Pkg.
48 gal.
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Medium
Layers of Construction
1-ply
Perforations
No
Recycled Content (%)
No Recycled Content
Static Dissipative
No
UV Resistant
No
Flame Resistant
No
Sorbent Capacity
36 gal
Incluces Coverstock
No
Number of Layers
1
Volume Absorbed Per Pound
105 13/16 gal
Specialized Applications
Automotive, Machinery, Marine, Petrolrum based fluids
Dimpled
Yes
Leak Resistant Backing
No
Volume Absorbed (Pack, Each)
36 gal/pk
Foot Traffic
Light
For Use With Chemical or Metal Type
Petroleum Based Fluids
Color/Pattern
White
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Petroleum Based Fluids
Application
Automotive, Machinery, Marine, Petrolrum based fluids
Weight
30 in
Volume Absorbed Per Sock/Boom
36 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 30 in x 150 ft, Volume Absorbed per Pkg. 36 gal, Volume Absorbed Per Pound 105 13/16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.