Fastener Kit, for 5JA86, etc., PK15

  • Mfr # 10FAC3405

  • Zoro # G2307374


product price:  $10.29
/pk 15, $0.69/ea

Key Features

Material
Steel
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Series
10 Series
Finish
Zinc-Plated
For Slot Width
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10FAC3405
Zoro #
G2307374
UPC #
-
Country of Origin
France

Dimensions

For Slot Width
0.3 in
Fastener Thread Size
1/4" -20
Fastener Thread Length
1/2 in

Details

Item
Combination Fastener Kit
Material
Steel
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Series
10 Series
Finish
Zinc-Plated
Product Type
Combination Fastener Kit
Fastener Type
T-Nut
Compatible Brand and Series
Faztek, 10 Series
Threaded Hole Location
Single Center
System of Measurement
Inch
Fastener Head Type
Button Head Socket Cap
Compatible Manufacturer Model Number
10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96

Description

Combination Fastener Kit, For Slot Width 0.3 in, Steel, Black Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 1/2 in, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Center, Slide-In, Inch, Compatible Brand and Series Faztek 10 Series, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96, 10 Series, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.