This item is Discontinued.

Lyon Drawer Partition, L 18-1/4, Drawer H 1-7/8 NF045P22WK

Drawer Partition, L 18-1/4, Drawer H 1-7/8 (Discontinued)

  • Mfr # NF045P22WK
  • Zoro # G2307378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF045P22WK
Zoro #
G2307378
UPC #
694049367431
Country of Origin
Unknown

Dimensions

Usable Width (In.)
3/4
For Drawers w/Height (In.)
2-1/4, 3
Length (In.)
18-1/4
Usable Drawer Height (In.)
1-7/8
Compartment Width (In.)
3/4

Details

Item
Modular Drawer Cabinet Partition

Description

Modular Drawer Cabinet Partition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.