Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Electric Heater, 1500/900, 120V AC, 1 Phase, 5118 / 3071 BtuH, Oscillating

  • Mfr # 1VNX8

  • Zoro # G2307514


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Pedestal Heater
BtuH Output
5118 / 3071
Watts
1500/900
Heater Voltage
120VAC
Heating Method
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VNX8
Zoro #
G2307514
UPC #
190735148983
Country of Origin
China

Dimensions

Width
7-1/2"
Depth
8-1/16"
Height
16-7/8"
Cord Length
6 ft
Manufacturers Warranty Length
1 yr
Overall Width
7 1/2 in
Overall Depth
8 in
Overall Height
16 7/8 in
Overall Dimensions - H x W x D
16-7/8 in x 7-1/2 in x 8 in

Details

Electric Heater Item
Electric Pedestal Heater
BtuH Output
5118 / 3071
Watts
1500/900
Heater Voltage
120VAC
Heating Method
Ceramic
Oscillating
Yes
Electric Heater Phase
1
Heater Color
Gray
Features
Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light, 1 to 12 hr Timer and Oscillating Feature
Includes
"Cool-Touch" Housing, (2) AAA Batteries, 2-Prong Polarized Plug, Remote Control
Number of Heat Settings
2
Oscillating / Non-Oscillating
Oscillating
Item
Portable Electric Heater
Max. Surface Temperature
160 Degrees F
Hz
60
Standards
UL/cUL Listed
Voltage
120V AC
Amps AC
12.5/7.0
Air Temp. Rise
105 Degrees F
Phase
1
NEMA Plug Configuration
1-15P
Air Flow
55 cfm
Color
Gray
Oscillation
Oscillating
Housing Finish
Matte
Safety Tip-Over Switch Included
Yes
Housing Color
Gray
Programming Capability
1 to 12-hr Shut-Off Timer
Batteries Required
Yes
For Use Outdoors
Indoor Only
Remote Control Functions
Full Function
Amperage
7A/12.5A
Filter Included
No
Control Type
Push Button
Wattage Output
900W/1500W
Fan Only Operation
Yes
Thermal Overheat Protection
Manual Reset
Heater Style
Pedestal and Tower
Heating Capacity
3071/5118 BtuH
Frequency
60 Hz
Housing Material
Plastic
For Use Indoors/Outdoors
Indoor Only

Description

Portable Electric Heater, Oscillating, Overall Height 16 7/8 in, Overall Width 7 1/2 in, Overall Depth 8 in, Number of Heat Settings 2, Key Features Mechanical Controls, Overheat Protection, Programmable, Remote Control, Tip-Over Switch, Programming Capability 1 to 12-hr Shut-Off Timer, Remote Control Functions Full Function, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Manual Reset, Control Type Push Button, Heater Style Pedestal and Tower, Heating Method Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.