Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF089D24K
Zoro #
G2307685
UPC #
694049367905
Country of Origin
Unknown
Dimensions
Compartment Width (In.)
18-5/8
Usable Width (In.)
18-5/8
For Drawers w/Height (In.)
5-3/8, 6-1/4
Length (In.)
19-1/16
Usable Drawer Height (In.)
4-1/2
Details
Item
Modular Drawer Cabinet Divider
Description
Modular Drawer Cabinet Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.