This item is Discontinued.

Myers Tire Repair Boot, 3-3/16 In L, 3-3/16 In W 15275

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (Discontinued)

  • Mfr # 15275
  • Zoro # G2307882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15275
Zoro #
G2307882
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 3/8 in
Width
3 5/8 in

Details

Item
Radial Tire Repair Kit
Includes
Motorists Kit, (4) Repair Units, Cement and Scraper
Color
Blue
Material
Metal, Rubber, Plastic
Used For
Tires

Description

Radial Tire Repair Kit, Material Metal, Rubber, Plastic, Color Blue, Includes Motorists Kit, (4) Repair Units, Cement and Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.