Arbor Shim, Stl, 0.0150x3/4 ID, PK10

  • Mfr # 24172

  • Zoro # G2308117


product price:  $12.19
/pk 10, $1.22/ea

Key Features

Round Shim Type
Arbor Spacer
Shim Material
Steel
Shim Thickness
0.015 in
Thickness Tolerance
+/-0.0010 in
Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24172
Zoro #
G2308117
UPC #
698158241729
Country of Origin
United States

Dimensions

Shim Thickness
0.015 in
Inside Dia.
0.75 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.125 in
Outside Dia. Tolerance
+/-0.002 in
Keyway Width
3/16 in
Keyway Depth
5/64 in
Thickness (In.)
0.0150"
Thickness (mm)
0.381mm
Inside Diameter
0.75 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
1.125 in
Thickness
0.015 in
Inside Diameter Tolerance
+0.011/-0.000 in

Details

Round Shim Type
Arbor Spacer
Shim Material
Steel
Thickness Tolerance
+/-0.0010 in
Shim Temper
Full Hard
Material
Steel
Rockwell Hardness
B90
Tensile Strength (PSI)
80,000 psi
Meets
AISI 1008-1010
Item
Arbor Spacer
Temper
Full Hard
Tensile Strength
80,000 psi
Finish
Plain
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*

Description

Arbor Spacer, Inside Diameter 0.75 in, Outside Diameter 1.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.015 in, Thickness Tolerance +/-0.0010 in, Keyway Width 3/16 in, Keyway Depth 5/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.