WESTWARD 1/2 in Drive Impact Socket Standard Socket, Black Oxide, 32 mm

  • Mfr # 5DFP8

  • Zoro # G2308266


product price:  $12.79
/ea

Key Features

Drive Size
1/2 in
Size
32mm
Overall Length
3 3/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFP8
Zoro #
G2308266
UPC #
190735860946
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
32mm
Overall Length
3 3/32 in
Socket Depth
Standard
Socket Size
32 mm
Socket Length
3 3/32 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard
Impact Rated
Yes
Standards
ASME B107.123
Measurement Type
Metric
Drive Type
Impact
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Locking
No
Includes Insulation
Not Insulated
Bolt Clearance
25 mm
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 32 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 25 mm, Standards ASME B107.123

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.