This item is Discontinued.

At-A-Glance Desk/Wall Calendar, Monthly, 11 x 8-1/2 In AAGPM170G28

Desk/Wall Calendar, Monthly, 11 x 8-1/2 In (Discontinued)

  • Mfr # AAGPM170G28
  • Zoro # G2308559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAGPM170G28
Zoro #
G2308559
UPC #
038576250260
Country of Origin
United States

Dimensions

Sheet Size
11 x 8-1/2"

Details

Item
Desk/Wall Calendar
Style
Monthly
Refills
No
Color
Green
Format
One Month Per Page
Features
Green Living Tips, Monthly Calendar Page and Notes Page with 6 Month Reference Calendar, Three Hole Punched.
Green Environmental Attribute
Minimum 90% Post-Consumer Recycled Content

Description

Desk/Wall Calendar, Format One Month Per Page, Sheet Size 11 x 8 1/2 in, Color Green, Features Green Living Tips, Monthly Calendar Page and Notes Page with 6 Month Reference Calendar, Three Hole Punched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.