Watchmaker Loupe, 15X, 60D
Mfr # 1130
Zoro # G2309544
product price:Â $62.49
/eaKey Features
Power
15X
Diopter
60D
Focal Distance (In./mm)
0.8 in
Lens Dia. (mm)
13
Mounts
Plastic/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1130
Zoro #
G2309544
UPC #
-
Country of Origin
Germany
Dimensions
Lens Dia. (mm)
13
Lens Diameter
13.00 mm
Details
Item
Loupe Magnifier
Power
15X
Diopter
60D
Focal Distance (In./mm)
0.8 in
Mounts
Plastic/ABS
Features
Vent Prevents Condensation and is Made of Flame Resistant Plastic Material
Focal Distance
0.8 in
Product Type
Loupe Magnifier
Description
Loupe Magnifier, Power 15X, Diopter 60D, Focal Distance 0.8 in, Lens Diameter 13.00 mm, Features Vent Prevents Condensation and is Made of Flame Resistant Plastic Material, Mounts Plastic/ABS, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.