Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44-8877
Zoro #
G2309711
UPC #
644425440128
Country of Origin
United States
Details
Item
Line Transfer Unit
Working Range
400 ft
Magnification
26x
Accuracy
+/-3/16" @ 150 ft.
Horizontal Range
0-90-0, Each 10
Field of View
1 9 Min.
Characteristics
Glass Reticle Has Stadia Lines With 1:100 Ratio, Ability to Look Straight Down, Circle Lock to Prevent Horizontal Movement When Doing Vertical Work
Includes
5/8-11 Adapter Plate, Rain Hood, Lens Cap
Aperture
1.257"
Mounting Thread
3.5X8
Number of Lenses
8
Leveling Type
Top Mounted Level Vial, 4 Leveling Screws, Wide Stance Ball-bearing Center
Horizontal Graduations
1
Minimum Focus
6 ft.
Description
Line Transfer Unit, Leveling Type Top Mounted Level Vial, 4 Leveling Screws, Wide Stance Ball-bearing Center, Magnification 26X, Aperture 1.257 in, Field of View 1 9 Min., Horizontal Graduations 1, Accuracy +/-3/16 in @ 150 ft, Horizontal Range 0-90-0, Each 10, Includes 5/8-11 Adapter Plate, Rain Hood, Lens Cap, Number of Lenses 8, Vertical Graduations -, Vertical Range -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.