This item is Discontinued.

Otc Slide Hammer Unit, 5 lb 1155

Slide Hammer Unit, 5 lb (Discontinued)

  • Mfr # 1155
  • Zoro # G2309946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1155
Zoro #
G2309946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
24

Details

Item
Slide Hammer Unit
Hammer Weight
5.00 lb
Handle End Thread (In.)
5/8
Includes
Hammer and Slide

Description

Slide Hammer Unit, Hammer Weight 5.00 lb, Includes Hammer and Slide, Jaw Type -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.