This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1-1/2 HP, 115/208-230 Voltage, 56HZ Frame, 1725 Nameplate RPM 6K272

Capacitor-Start General Purpose Motor, 1-1/2 HP, 115/208-230 Voltage, 56HZ Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # 6K272
  • Zoro # G2310427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K272
Zoro #
G2310427
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 4/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
12 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1-1/2
RPM Range
1701-1800
Voltage
115/208-230
Frame
56HZ
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
General Application
Nameplate RPM
1725
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E47479), CSA (225293)
Full Load Amps
18.0/9.3-9.0
Motor Bearings
Ball
Hz
60
RPM Group
1701-1800
Footnotes
52
Ins. Class
B
Nominal Efficiency
74.0%
Phase
Single
Motor Efficiency Group
Standard Efficient
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Frame Material
Steel

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1-1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 18.0/9.3-9.0, 56HZ Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.