#4-40 x 1/2 in Spanner Flat Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 50 PK
Mfr # 121684
Zoro # G2311644
product price:Â $10.19
/pk 50, $0.20/eaKey Features
Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#4
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
121684
Zoro #
G2311644
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Fastener Length
1/2 in
Drive Size
#4
Head Dia.
0.195 to 0.225 in
Head Height
0.067 in
Thread Length
1/2 in
Overall Length
1/2 in
Maximum Head Width
7/32 in
Head Width
0.225 in
Screw Size
#4
Maximum Head Height
1/16 in
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #4, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.