Door Roller, 7 1/2 In., Dia. 3 In., PK4

  • Mfr # RMS3197

  • Zoro # G2311845


product price:  $115.99
/pk 4, $29.00/ea
Free Shipping & Returns

Key Features

Finish
Chrome Coated
Material
Stainless Steel, Polyethylene
Type
Short Stem
Construction
For Harsh Conditions, Stainless Steel With UHMW Polyethylene Tire
Length (In.)
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMS3197
Zoro #
G2311845
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7-1/2"
Shaft Length
8 5/16 in
Roller Width/Dia. (In.)
3 in
Wheel Diameter
3 in
Wheel Width
13/16 in
Overall Length
9 in
For Track Size - Maximum
3 in
Shaft Diameter
7/16 in

Details

Item
Garage Door Roller
Finish
Chrome Coated
Material
Stainless Steel, Polyethylene
Type
Short Stem
Construction
For Harsh Conditions, Stainless Steel With UHMW Polyethylene Tire
Number of Wheels
1
Bearings
Precision Chrome Steel, Sealed
For Use With
Fits 3" Overhead Garage Door Track
Includes Bearings
Bearings Included
Wheel Material
Polyethylene
Product Type
Roller
Requires Lubrication
Factory Lubricated
Count
4
Shaft Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Bearing Material
Steel

Description

Garage Door Roller, Short Stem, Length 7 1/2 In., Dia. 3 In., Sealed Bearings, Number of Wheels 1, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.