1/2 in to 1-1/2 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 6.75 in OD

  • Mfr # 2BK70

  • Zoro # G2312667


product price:  $74.59
/ea

Key Features

Fits Shaft Dia.
1/2 in to 1-1/2 in
Pulley Outside Dia.
6.75 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK70
Zoro #
G2312667
UPC #
698672200981
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
1/2 in to 1-1/2 in
Pulley Outside Dia.
6.75 in
4L, A, or AX Belt Pitch Dia.
6 in
5L, B, or BX Belt Pitch Dia.
6.4 in
B Pitch Diameter
6.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
5L Pitch Diameter
6.4 in
Maximum Bore Diameter
1 1/2 in
A Pitch Diameter
6 in
For Bushing Size
H, QT
Length through Bore
1 1/4 in
Overall Width
1 15/16 in
Outside Diameter
6.75 in
Pitch Diameter
6 in (4L, A), 6.4 in (5L, B)
4L Pitch Diameter
6 in
BX Pitch Diameter
6.4 in
Face Width
1.75 in
AX Pitch Diameter
6 in
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
QT
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Arm
Industry Number
2BK70
Item
V-Belt Pulley
Set Screw Included
No
Pulley Construction
Spoked
Weight
5.4 lb
For Bushing Type
Quick Detachable, Split Taper
For V-Belt Type
Classical, Cogged
Bore Type
Bushed
Standards
ISO 9001:2015 Certification
Material Fabrication
Cast
Material
Cast Iron
Pulley Industry Number
2BK70

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter 6.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, B Pitch Diameter 6.4 in, AX Pitch Diameter 6 in, BX Pitch Diameter 6.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.