Polyester Lifting Slings, Flat Eye and Eye, Green (Discontinued)
- Mfr # SL-4-F-6-10PK
- Zoro # G2312858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-4-F-6-10PK
Zoro #
G2312858
UPC #
691215227285
Country of Origin
China
Dimensions
Length
6 ft.
Width
2"
Details
Sling Type
Flat Eye and Eye
Item
Polyester Lift Sling Loop Ends 6 FT, 4,000 LB
Material
Polyester
Color
Green
Vertical Hitch Capacity
4000 lb.
Basket Hitch Capacity
8000 lb.
Choker Hitch Capacity
3200 lb.
Number of Plies
2
Sling Rating
Type 3
Web Grade
Medium to Heavy-Duty
Description
Polyester Lift Sling Loop Ends 6 FT, 4,000 LB, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.