Speedaire
Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting
Mfr # NCDMC125-0200CS
Zoro # G2313044
original price:
$53.77
7% off
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
- Rod Thread Length 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Single Acting NCDMC125-0300CS
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting NCDMC150-0300CS
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting NCDMR150-0900
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 5VML8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5VKY5
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting C85E12-125
- SPEEDAIRE Air Cylinder, 40 mm Bore, 100 mm Stroke, Round Body Double Acting CG5EA40TNSR-100
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5VLE3
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting NCDMR106-0700
- EATON 2In 250 PSI 6In Double Acting Pneumatic Cylinder VP10DRCA1AN06000
- ALPHA TECHNOLOGIES Aignep USA Pivot Pin W/ Snap Rings CS 125 for ISO 15552 Cylinders VPE125
- Speedaire Air Cylinders