Filter Cartridge, 30 Mesh

  • Mfr # 2MYT5

  • Zoro # G2315451


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
30 micron
Material of Construction
stainless steel
For Use With
Coolant and Oil
Type
30 Mesh
Max. Temp. (F)
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2MYT5
Zoro #
G2315451
UPC #
190735228111
Country of Origin
United States

Dimensions

Mesh Size
30 micron
Length (In.)
8 in
Outside Dia. (In.)
3 in
Outside Diameter
3 in
Overall Length
8 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in

Details

Item
Filter Cartridge
Material of Construction
stainless steel
For Use With
Coolant and Oil
Type
30 Mesh
Max. Temp. (F)
250 Degrees F
Filter Capacity (Cu. In.)
110 cu in
Microns
590 micron
Flow Rate (GPM)
100 gpm
Material
Stainless Steel
Compatible with Pump Type
Machine Coolant Pump
Filter Micron Rating (Maximum)
590 micron
Maximum Fluid Temperature
250 Degrees F
Filter Type
Filter Cartridge
Maximum Flow Rate
100 gpm
Compatible Pump Manufacturer Part Number
2MYT1
Compatible with Brand
Dayton, Graymills
Discharge Type
NPT
Intake Type
NPT
Flow Rate (Maximum)
100 gpm
Fluid Temperature (Maximum)
250 Degrees F

Description

Filter Cartridge, Filter Micron Rating (Maximum) 590 micron, Maximum Flow Rate 100 gpm, Compatible with Pump Type Machine Coolant Pump, Compatible with Brand Dayton, Graymills, Compatible Pump Grainger Part Number 2MYT1, Compatible Pump Manufacturer Part Number 2MYT1, Includes -, Compatible Discharge Pipe Size 1 in, Compatible Intake Pipe Size 1 in, Discharge Type NPT, Filter Capacity Not Applicable, Filter Type Filter Cartridge, Maximum Fluid Temperature 250 Degrees F, Intake Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.